Shop All Cartridges And Filters
This Product is Discontinued
3M
Filter, Magenta, 2 PK (Discontinued)
Mfr # 7000127451
Zoro # G305958379
This Product is Discontinued
Key Features
- For Use With 3M™ Adapter 502, 3M™ Cartridges 6000 Series, Reusable Respirators; 3M™ Full Facepieces 6000, 3M™ Full Facepieces 7800 Series, 3M™ Full Facepieces FF-400, 3M™ Half Facepiece Reusable Respirators 6000 Series, 3M™ Half Facepiece Reusable Respirators 6500 Series, 3M™ Half Facepiece Reusable Respirators 7500 Series, 3M™ Scott™ AV-3000 HT Facepieces, 3M™ Scott™ AV-3000 SureSeal Facepieces; Compatible with 3M™ PAPR Systems; Compatible with 3M™ Supplied Air System; Compatible with Welding Shield
- Color Code Magenta
- Respirator Connection Type Bayonet
- Typical Application Arsenic, Asbestos, Assembly & Mechanical, Brazing, Cadmium, Chemical Manufacturing, Cleaning, Composite Finishing, Final Finish, MDA, Manufacturing, Metal Pouring Including Exposure to Lead, Paint Preparation, Painting, Pesticide Application, Petrochemical, Powder Charging, Powder Coating, Pulp & Paper, Remediation, Sanding, Soil Preparation, Spray Coating, Torch Cutting, Welding, Wood Processing
- Series 6000, 7000, 7500, 7800S, FF-400, Rugged Comfort 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000127451
- Zoro # G305958379
- UPC # 51131171725
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Length | 4.3 in |
Height | 4.3 in |
Details
Item | Filter |
For Use With | 3M™ Adapter 502, 3M™ Cartridges 6000 Series, Reusable Respirators; 3M™ Full Facepieces 6000, 3M™ Full Facepieces 7800 Series, 3M™ Full Facepieces FF-400, 3M™ Half Facepiece Reusable Respirators 6000 Series, 3M™ Half Facepiece Reusable Respirators 6500 Series, 3M™ Half Facepiece Reusable Respirators 7500 Series, 3M™ Scott™ AV-3000 HT Facepieces, 3M™ Scott™ AV-3000 SureSeal Facepieces; Compatible with 3M™ PAPR Systems; Compatible with 3M™ Supplied Air System; Compatible with Welding Shield |
Color Code | Magenta |
Respirator Connection Type | Bayonet |
Typical Application | Arsenic, Asbestos, Assembly & Mechanical, Brazing, Cadmium, Chemical Manufacturing, Cleaning, Composite Finishing, Final Finish, MDA, Manufacturing, Metal Pouring Including Exposure to Lead, Paint Preparation, Painting, Pesticide Application, Petrochemical, Powder Charging, Powder Coating, Pulp & Paper, Remediation, Sanding, Soil Preparation, Spray Coating, Torch Cutting, Welding, Wood Processing |
Series | 6000, 7000, 7500, 7800S, FF-400, Rugged Comfort 6500 |
Filter Class | P100 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.