Shop All Cartridges And Filters
3M
Filter, Magenta, 1 PR, NIOSH
Mfr # D3097
Zoro # G5758086
product price: $17.15
/pr
Not eligible for select promotions
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M(TM) Secure Click(TM) Facepieces
- Color Code Magenta
- Cartridge Approved For P100
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Push to Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # D3097
- Zoro # G5758086
- UPC # 50051131278160
- Country of Origin United States
- Category Cartridges And Filters
Details
Promotion Restriction | Not eligible for promotion |
Item | Filter |
For Use With | 3M(TM) Secure Click(TM) Facepieces |
Color Code | Magenta |
Cartridge Approved For | P100 |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Push to Connect |
NIOSH Rating | Nuisance Organic Vapor, P100 |
Typical Application | Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Standards | NIOSH |
Series | D3000 |
Description
Filter, NIOSH Rating Nuisance Organic Vapor, P100, Magenta, Compatible with Brand and Series 3M Secure Click(TM), Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- STEINER Welding Gloves, Cowhide Palm, L, PR (02122-L)
- ANSELL Knit Gloves, 10/XL, Green/Black, 9.65" L, PR (11-842)
- KLEENGUARD ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs (97790)
- 3M Filter, 3M 6000 Series, Nuisance Organic Vapor/P100, Bayonet, Magenta, 2 Pack (2097)
- 3M 6000/7500 Series Multi Gas Crtdg 2Pk (6006)
- 3M Filter, White, 1 PR, NIOSH (D3071)
- 3M Prefilter, Snap On/Off, HE, 50 PK, NIOSH Approved (TR-6600)
- 3M Organic Vapor Cartridge/Filter, 60921 (51138-46465)
- 3M Respirator Filter, Particulate Filter, 2091, Filter Class/P100, Magenta (51131-07000)
- ALLEGRO INDUSTRIES 987231 Allegro Filter Kit Stage 1 (9872-31)
- 3M Cartridges And Filters