Shop All PAPR Accessories
3M
Filter Latch for Purifying Respirators
Mfr # TR-851
Zoro # G6580572
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application General Maintenance, Metal Processing, Painting
- Standards NIOSH Approved
- Size 2 in x 1 in x 1/2 in
- For Use With TR-802N Blower Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-851
- Zoro # G6580572
- UPC # 00076308942458
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 2 in x 1 in x 1/2 in |
Width | 2 in |
Length | 1 in |
Height | 1/2 in |
Details
Material | Plastic |
Application | General Maintenance, Metal Processing, Painting |
Standards | NIOSH Approved |
Item | Filter Latch Assembly |
For Use With | TR-802N Blower Motor Assembly |
Series | Versaflo |
System Type | PAPR System |
Brand and Series | 3M Versaflo |
Description
Filter Latch Assembly, Versaflo, For Use With TR-802N Blower Motor Assembly, 1/2 in Height, 1 in Length, 2 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTY HOME 50 ft. L X 27 in. W Black Indoor and Outdoor Rubber Nonslip Runner Mat (MT4000020EA)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (62-401)
- SUREFILL Emergency Eyewash Station 50 Series (AKEWP16US)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XXL, 25 PK, White (KCC44335)
- 3M Lens Covers, PK100 (H-111-100)
- 3M Versaflo Standard Faceseal, PK5 (M-935)
- 3M Power Supply (TR-944N)
- 3M Versaflo Spark Arrestor, PK2 (TR-662)
- 3M Versaflo(TM) Painters Hood, PK10 (S-707-10)
- 3M PAPR Backpack (BPK-HD)
- GVS-RPB RPB T-Link Hood (17-712)
- 3M PAPR Accessories