Shop All PAPR Accessories
3M
Filter Latch Assembly, TR-600, TR-602N
Mfr # TR-651
Zoro # G9995377
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- For Use With TR-600 Series
- Series Versaflo
- System Type PAPR System
- Brand and Series 3M Versaflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-651
- Zoro # G9995377
- UPC # 00051131373822
- Country of Origin United States
- Category PAPR Accessories
Details
Standards | NIOSH Approved |
For Use With | TR-600 Series |
Item | Filter Latch Assembly |
Series | Versaflo |
System Type | PAPR System |
Brand and Series | 3M Versaflo |
Description
Filter Latch Assembly, Versaflo, For Use With TR-600 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with mesh L (USF03G)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, S, 1 Pair (48S)
- BRADY Spill Kit, Chem/Hazmat, White (SKH-BKT)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- 3M 3M™ Versaflo™ Breathing Tube, (51131373105)
- 3M Versaflo Easy Clean Belt, Vinyl, 64" (TR-327)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- 3M Faceshield, Polyethylene, Standard Size (M-207N)
- 3M Breathing Tube, 36" (BE-324)
- 3M Blower for 3M Versaflo TR-300N+ Series (TR-301N+)
- 3M Masks & Respiratory Protection