Shop All Water Filter Cartridges
3M
Filter Head
Mfr # 6213001
Zoro # G1651968
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Vending, Cold Beverage, Combi Oven and Proofer Oven Water Filtration, Espresso, Ice Machine Water Filter, Iced Tea, Steamer, Vending
- For Use With 3M HF Cartridges
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
- Standards FDA CFR-21, NSF 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6213001
- Zoro # G1651968
- UPC # 016145802164
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 7 in |
Overall Width | 4 1/2 in |
Overall Length | 5 in |
Connection Size | 3/8 in |
Details
Application | Coffee and Vending, Cold Beverage, Combi Oven and Proofer Oven Water Filtration, Espresso, Ice Machine Water Filter, Iced Tea, Steamer, Vending |
For Use With | 3M HF Cartridges |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Item | Filter Head |
Standards | FDA CFR-21, NSF 42 |
Fits Brand | 3M |
Series | 3M VH3 Series |
Connection Type | FNPT |
Maximum Temperature | 100 Degrees F |
Maximum Pressure | 125 psi |
Features | Valve in Head Design with a Shroud and Gauge |
Minimum Pressure | 25 psi |
Description
Filter Head, Connection Size 3/8 in, Connection Type FNPT, Overall Length 5 in, Overall Height 7 in, Overall Width 4 1/2 in, Application Coffee and Vending, Cold Beverage, Combi Oven and Proofer Oven Water Filtration, Espresso, Ice Machine Water Filter, Iced Tea, Steamer, Vending, Compatible with Grainger Part Number 40XA65, 40XA66, 40XA68, Features Valve in Head Design with a Shroud and Gauge, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 25 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 5 ft. Blue PEX Pipe (APPB512)
- KOHLER Bancroft Wall-Mount Supply Elbow W/ Check Valve (22173-2BZ)
- B & K REDUCING TEE 6"" CORRGTD (0644AA)
- AMERICAN STANDARD Town Square S Diverter Valve Trim Ch (T455430.002)
- 3M Solid Filter Cartridge, 20 gpm, 75 Micron, 2.6" O.D., 20 in H (RT20Q16G20NN)
- 3M Solid Filter Cartridge, 10 gpm, 50 Micron, 2.6" O.D., 10 in H (RT10L16G20NN)
- 3M Quick Connect Filter, 15 gpm, 0.2 Micron, 2-3/4" O.D., 24 13/64 in H (CARTPAK DP390)
- 3M Solid Filter Cartridge, 30 gpm, 10 Micron, 2.6" O.D., 30 in H (RT30C16G20NN)
- 3M Quick Connect Filter, 1.5 gpm, 5 Micron, 15 in H (CFS9110-S)
- 3M Quick Connect Filter, 0.5 gpm, 5 Micron, 3-1/4" O.D., 12 in H (5631301)
- PARKER String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (10R10A)
- 3M Water Filter Cartridges