Shop All Water Filter Cartridges
This Product is Discontinued
3M
Filter Cartridge, 2 GPM, 5 micron Micron (Discontinued)
Mfr # 7100090355
Zoro # G103456701
This Product is Discontinued
Key Features
- Flow Rate 2 GPM
- Max. Pressure 125 psi
- Max. Temp. 100°F
- Microns 5 micron
- Series High Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100090355
- Zoro # G103456701
- UPC # 54007969686
- Country of Origin Unknown
- Category Water Filter Cartridges
Details
Flow Rate | 2 GPM |
Max. Pressure | 125 psi |
Max. Temp. | 100°F |
Microns | 5 micron |
Series | High Flow |
Item | Filter Cartridge |
Filter Material | Cellulose |
Type | Sanitary Quick Change |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.