Shop All Water Filter Cartridges
3M
Filter Cartridge, 100 micron, 9 3/4" H
Mfr # D-PPPV
Zoro # G108383491
product price: $14.39
/ea
Sold in multiples of 50 for $719.50
$719.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
- Flow Rate 0.1 lpm
- Reduces Particulates
- Overall Height 9 3/4 in
- Series D Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # D-PPPV
- Zoro # G108383491
- UPC # 00638060361429
- Country of Origin Japan
- Category Water Filter Cartridges
Dimensions
Overall Height | 9 3/4 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 1/16 in |
Overall Length | 9 7/8 in |
Details
Application | Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water |
Flow Rate | 0.1 lpm |
Reduces | Particulates |
Series | D Series |
Standards | FDA CFR-21 |
Micron Rating | 100 micron |
Filter Media | Polypropylene |
Item | Filter Cartridge |
Cartridge Media | Polypropylene |
Maximum Temperature | 176 Degrees F |
Maximum Pressure | 0.05 psid |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 100 micron, Flow Rate 0.1 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 3/4 in, Filter Media Polypropylene, Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water, Cartridge Media Polypropylene, Maximum Pressure 0.05 psid, Maximum Temperature 176 Degrees F, Overall Length 9 7/8 in, Series D Series, Standards FDA CFR-21
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 160 (82716)
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug, Max. Pressure: 300 psi (60SQ112N012)
- SLOAN O-ring Do6 O-Ring 1-1/4 X 1-1/2 X 1/8 (6 Pack) (5337075)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2707-LN-06-06-SS)
- 3M String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/8" O.D., 9 7/8 in H (D-CCSV)
- 3M Quick Connect Filter, 0.5 gpm, 3.19" O.D., 17 5/16 in H (PS124)
- 3M Solid Filter Cartridge, 40 gpm, 1 Micron, 2.6" O.D., 40 in H (RT40Y16G20NN)
- 3M Solid Filter Cartridge, 40 gpm, 10 Micron, 2.6" O.D., 40 in H (RT40C16G20NN)
- 3M Filter Head (6213001)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- ARM & HAMMER Frigidaire PureSource 3 Replacement Water Filter (WF3CB)
- 3M Water Filter Cartridges