Shop All Water Filter Cartridges
3M
Filter Cartridge, 100 micron, 29 1/4" H
Mfr # D-PPPV-3-A
Zoro # G508538910
product price: $38.99
/ea
Sold in multiples of 25 for $974.75
$974.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
- Flow Rate 0.1 lpm
- Standards FDA CFR-21
- Series D Series
- Filter Media Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # D-PPPV-3-A
- Zoro # G508538910
- UPC # 00638060361405
- Country of Origin Japan
- Category Water Filter Cartridges
Dimensions
Overall Height | 29 1/4 in |
Overall Length | 29 1/4 in |
Inside Diameter | 1 1/16 in |
Outside Diameter | 2 3/8 in |
Details
Application | Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water |
Flow Rate | 0.1 lpm |
Item | Filter Cartridge |
Standards | FDA CFR-21 |
Series | D Series |
Filter Media | Polypropylene |
Reduces | Particulates |
Micron Rating | 100 micron |
Maximum Pressure | 0.05 psid |
Cartridge Media | Polypropylene |
Maximum Temperature | 176 Degrees F |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 100 micron, Flow Rate 0.1 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 29 1/4 in, Filter Media Polypropylene, Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water, Cartridge Media Polypropylene, Maximum Pressure 0.05 psid, Maximum Temperature 176 Degrees F, Overall Length 29 1/4 in, Series D Series, Standards FDA CFR-21
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Matte Black Flange (FLG-MTBLK)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101CH)
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- ELDON JAMES Reducing Coupler, 1/4 x 1/8 In, HDPE, PK10 (C4-2HDPE)
- 3M Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H (CARTPAK DP260)
- 3M Quick Connect Filter, 3.3 gpm, 3 Micron, 2-3/4" O.D., 18 13/64 in H (CARTPAK SF165)
- 3M Quick Connect Filter, 7 gpm, 4 7/8" dia. (5637307)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 5/8 in H (04-99535)
- 3M Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 16 1/2 in H (5615109)
- 3M Quick Connect Filter, 1 gpm, 4.46" O.D., 20 45/64 in H (5633104)
- PARKER Pleated Filter Cartridge, 70 gpm, 10 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-100-1)
- 3M Water Filter Cartridges