Shop All Water Filter Cartridges
3M
Filter Cartridge, 100 micron, 29 1/4" H
Mfr # D-CCSV-3-A
Zoro # G308538851
product price: $48.39
/ea
Sold in multiples of 25 for $1,209.75
$1,209.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
- Flow Rate 0.11 lpm
- Micron Rating 100 micron
- Standards FDA CFR-21
- Filter Media Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # D-CCSV-3-A
- Zoro # G308538851
- UPC # 00638060361702
- Country of Origin Japan
- Category Water Filter Cartridges
Dimensions
Overall Height | 29 1/4 in |
Overall Length | 29 1/4 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 1/16 in |
Details
Application | Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water |
Flow Rate | 0.11 lpm |
Micron Rating | 100 micron |
Standards | FDA CFR-21 |
Filter Media | Cotton |
Reduces | Particulates |
Series | D Series |
Item | Filter Cartridge |
Cartridge Media | Cotton |
Maximum Temperature | 248 Degrees F |
Maximum Pressure | 0.06 psid |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 100 micron, Flow Rate 0.11 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 29 1/4 in, Filter Media Cotton, Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water, Cartridge Media Cotton, Maximum Pressure 0.06 psid, Maximum Temperature 248 Degrees F, Overall Length 29 1/4 in, Series D Series, Standards FDA CFR-21
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. x 500 ft. White PEX-A Pipe (EPPW50034)
- IRONWERKS DESIGNS Brass 5 PK (BFC.5-16.5)
- BANJO 1-1/2" Male Adapter x Hose Shank Cam Lever Coupling (150E)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F2000-4p-4351)
- 3M Solid Filter Cartridge, 10 gpm, 25 Micron, 2.6" O.D., 10 in H (RT10F16G20NN)
- 3M String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/8" O.D., 9 7/8 in H (D-CCSV)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 5/8 in H (04-99535)
- 3M Quick Connect Filter, 1.5 gpm, 5 Micron, 15 in H (CFS9110-S)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621008)
- 3M Solid Filter Cartridge, 30 gpm, 50 Micron, 2.6" O.D., 30 in H (RT30L16G20NN)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN50M30)
- 3M Water Filter Cartridges