Shop All Cartridges And Filters
3M
Filter, Belt-Mounted, HE, Magenta, 40 PK, NIOSH
Mfr # TR-3712N-40
Zoro # G9490144
Free Shipping & Returns
$2,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TR-371N for TR-300 Series PAPR
- Color Code Magenta
- Respirator Cartridge Type PAPR
- Respirator Connection Type Snap-In Gasket
- PAPR Mount Belt-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # TR-3712N-40
- Zoro # G9490144
- UPC # 00051141563138
- Country of Origin Multiple
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | TR-371N for TR-300 Series PAPR |
Color Code | Magenta |
Respirator Cartridge Type | PAPR |
Respirator Connection Type | Snap-In Gasket |
PAPR Mount | Belt-Mounted |
NIOSH Rating | HEPA |
Typical Application | General Manufacturing, Healthcare, Heavy Industrial, Manufacturing, Pharmaceutical |
Standards | NIOSH |
Product Type | Filter |
Series | TR-300 |
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series 3M Versaflo(TM) TR-300 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Snap-In Gasket, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- MUCK BOOT CO Boots Muck Chore Mid 12M (CHM-000A-BL-120)
- SALISBURY Arc Flash Face Shield Kit, 20 cal/sq cm (SKA20-PP)
- 3M Filter, Belt-Mounted, HE, Magenta, 5 PK, NIOSH (TR-3712N-5)
- 3M N95 Particulate Filters, Pkg. of 10 (3M 5N11)
- 3M Cartridge, Olive, 1 PR, NIOSH (D8006)
- 3M 2097 P100 Replacement Particulate Filters for Respirators, 2PK (50051131071846)
- 3M Filter, White, 1 PR, NIOSH (D3071)
- 3M Filter, Bayonet, P95, Blue, 2 PK, NIOSH (2071)
- 3M Cartridge, 3M 6000 Series, Acid Gas (AG)/Organic Vapor (OV), Bayonet, Yellow, 2 Pack (6003)
- 3M Masks & Respiratory Protection