Shop All Cartridges And Filters
3M
Filter, Nuisance Acid Gas/Nuisance Organic Vapor/P100, Bayonet, Magenta/Olive, 12 Pack
Mfr # 7093
Zoro # G2490774
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3M(TM) Half and Full Face Respirator
- Color Code Magenta
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Bayonet
- NIOSH Rating P100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7093
- Zoro # G2490774
- UPC # 50051131527053
- Country of Origin Canada
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | 3M(TM) Half and Full Face Respirator |
Color Code | Magenta |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Bayonet |
NIOSH Rating | P100 |
Typical Application | Design and Construction, Facility Sanitation, Food Processing, Food Safety, Heavy Infrastructure, Industrial Maintenance |
Standards | NIOSH |
Series | 7000 |
Description
Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series 3M 5000 Series, 3M 6000 Series, 3M 7000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76627)
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray (340-6G5)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Brown (109930)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- 3M 3M„¢ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK (7000002040)
- 3M Combination Cartridge/Filter, Bayonet, OV, FM, P100, Black, Magenta, Olive, 2 PK, NIOSH (60925)
- 3M Cartridge, Bayonet, AM, MA, Green, 2 PK, NIOSH (6004)
- 3M Filter, Bayonet, P100, Nuisance Level AG, Magenta, 2 PK, NIOSH (2096)
- 3M Cartridge, Olive, 60 PK, NIOSH Approved (6007)
- 3M Filter, HEPA, Magenta, 20 PK, NIOSH (450-01-01R20)
- AIR SYSTEMS INTL Particulate Filter, 100 cfm (BB100-A)
- 3M Cartridges And Filters