Shop All Sander Accessories
3M
Filter Bag, Comp Mfg No 89139, PK20
Mfr # 89139
Zoro # G708229533
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Dust Removal
- Works With 3M Xtract(TM) Net Discs, 3M Xtract(TM) Random Orbital Sanders
- Features HEPA-Rated Filter Bag Captures Extracted Sanding Dust; Compatible with Pneumatic Vacuum Sanders; Easily Connects to 3M Xtract(TM) Random Orbital Sanders with Self-Generated Vacuum to Remove Dust From the Work Surface
- Application Composite Sanding, Gelcoat Sanding, Metal Fabrication, Primer Sanding, Woodworking
- Series Xtract
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 89139
- Zoro # G708229533
- UPC # 00638060891391
- Country of Origin Mexico
- Category Sander Accessories
Dimensions
Details
Item | Filter Bag |
Type | Dust Removal |
Works With | 3M Xtract(TM) Net Discs, 3M Xtract(TM) Random Orbital Sanders |
Features | HEPA-Rated Filter Bag Captures Extracted Sanding Dust; Compatible with Pneumatic Vacuum Sanders; Easily Connects to 3M Xtract(TM) Random Orbital Sanders with Self-Generated Vacuum to Remove Dust From the Work Surface |
Application | Composite Sanding, Gelcoat Sanding, Metal Fabrication, Primer Sanding, Woodworking |
Series | Xtract |
Product Type | Filter Bag |
Conversion Type | Self Vacuum |
Compatible Manufacturer Model Number | 89139 |
Description
Filter Bag, Product Type Filter Bag, Vacuum Hose Diameter Not Applicable, Vacuum Hose Length Not Applicable, Compatible Manufacturer Model Number 89139, Filtration Level Not Applicable, Conversion Type Self Vacuum, Overall Length Not Applicable, Overall Width Not Applicable, Bag Closure Not Applicable, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2 (57713)
- INGERSOLL-RAND 3/8" Drive 72T Sealed Head Ratchet (IR) (759998)
- METABO Metabo NT50AE2M 2 in.; 18 gal Brad Nailer (NT50AE2M)
- MIDWEST RAKE Natural Bucket, Multi-Mix, 5 gal. (46229)
- 3M Filter Bag Adapter, 1 in. dia. (20453)
- 3M SANDPAPR WET&DRY 9X11"" (99421NA)
- BLACK & DECKER 120G MOUSE 5PK (BDAM120)
- FEIN Chamois, Microfiber Cloth, 6 In (63733003010)
- MAKITA 5" Disc Sander (GV5010)
- VULCAN Head Pole Sander Plst W/Clamps (150213L)
- GATOR FINISHING SANDING WHEEL 4"" F/DRILL (9485)
- 3M Sanders & Accessories