Shop All Sander Accessories
3M
Filter Bag, Clean Sanding
Mfr # 28365
Zoro # G6491353
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clean Sanding
- Works With Random Orbital Sanders with Self-Generated Vacuum
- Application Used on Random Orbital Sanders with Self-Generated Vacuum to Collect Sanding Dust
- Features Pack Assembly That Can Be Used As A Backpack or A Hip Pack
- Overall Width 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 28365
- Zoro # G6491353
- UPC # 00051141283654
- Country of Origin United States
- Category Sander Accessories
Dimensions
Overall Width | 12 3/8 in |
Overall Length | 18 3/8 in |
Details
Item | Filter Bag |
Type | Clean Sanding |
Works With | Random Orbital Sanders with Self-Generated Vacuum |
Application | Used on Random Orbital Sanders with Self-Generated Vacuum to Collect Sanding Dust |
Features | Pack Assembly That Can Be Used As A Backpack or A Hip Pack |
Conversion Type | Self Generated Vacuum |
Bag Closure | Zipper |
Product Type | Filter Bag Backpack Assembly |
Compatible Manufacturer Model Number | 28365 |
Description
Filter Bag, Product Type Filter Bag Backpack Assembly, Vacuum Hose Diameter Not Applicable, Vacuum Hose Length Not Applicable, Compatible Manufacturer Model Number 28365, Filtration Level Not Applicable, Conversion Type Self Generated Vacuum, Overall Length 18 3/8 in, Overall Width 12 3/8 in, Bag Closure Zipper, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15134)
- KLEIN TOOLS Offset Left-Cutting Aviation Snips (2400L)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49106)
- STEINEL Precision Reflector, HG350ESD Heat Tool (7745)
- 3M Filter Bag Adapter, 1 in. dia. (20453)
- 3M SANDPAPR WET&DRY 9X11"" (99421NA)
- BLACK & DECKER 220G MOUSE 5PK (BDAM220)
- BLACK & DECKER 120G MOUSE 5PK (BDAM120)
- GATOR FINISHING SANDING WHEEL 4"" F/DRILL (9485)
- BLUE MONSTER SAND CLOTH 2""X5YRD (70172)
- MAKITA 5" Disc Sander (GV5010)
- 3M Sander Accessories