Shop All Dust Collector Accessories
3M
Filter Bag, 18"L., 7"W., PK50
Mfr # 65967
Zoro # G209008385
product price: $491.99
/pk 50, $9.84/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 in
- Vacuum Hose Diameter 1 in
- Conversion Type Self Generated Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 65967
- Zoro # G209008385
- UPC # 00068060659675
- Country of Origin Mexico
- Category Dust Collector Accessories
Dimensions
Overall Width | 7 in |
Vacuum Hose Diameter | 1 in |
Details
Item | Filter Bag |
Conversion Type | Self Generated Vacuum |
Description
Filter Bag, Product Type Filter Bag, Vacuum Hose Diameter 1 in, Vacuum Hose Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in (05071117001)
- GEDORE Coupler, 3/4" (3294)
- TITAN Mini Magnectic Tray (TIT11195)
- GREAT NECK Sockets 3/8 Dr 6Pt 13Mm (SK13M)
- 3M Filter Bag, 18 in12"W., PK20 (65968)
- BOSCH Dust Bag for 14-Gallon Dust Extractors, 5pk (VB140F)
- BOSCH Dust Extractor HEPA Filter (DF18V-16)
- DEWALT 5" Surface Grinding Dust Shroud (DWE46152)
- JET 708699 CB-1256 Collector Bag 20in Diameter (708699-JET)
- MIRKA 6" Sgv Conversion Kit (MR-6SGVC)
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Triangular 6 qt. (10 pk.) (107374)
- 3M Dust Collector Accessories