Shop All Supplied Air System Accessories
3M
Filter and Regulating Panel
Mfr # W-2806
Zoro # G2900177
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compressed Air
- Includes (3) Industrial Interchange Quick Connect Outlet Fittings
- Size 14.25 in L x 4.75 in W x 14.25 in H
- Width 4 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # W-2806
- Zoro # G2900177
- UPC # 00051131070066
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Size | 14.25 in L x 4.75 in W x 14.25 in H |
Width | 4 3/4 in |
Height | 14 1/4 in |
Details
Item | Wall Mount Air Filter and Regulator Panel |
For Use With | Compressed Air |
Includes | (3) Industrial Interchange Quick Connect Outlet Fittings |
Color | Black |
Maximum Pressure | 105 psi |
Air Flow | 50 cfm |
Description
Wall Mount Air Filter and Regulator Panel, Includes (3) Industrial Interchange Quick Connect Outlet Fittings, Maximum Pressure 105 psi, Air Flow 50 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (KKC1FN-05-XL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- KLEENGUARD Coated Gloves, Foam Nitrile, S, Black, PR (40225)
- 3M Heating Assembly, Stainless Steel (V-200)
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- 3M Airline Hose, 25 ft., 1/2 In. Dia. (W-3020-25)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- 3M Helmet Knob, Universal, Black (M-146SG)
- BULLARD Airline Hose, 50 ft., Rubber, 3/8 In. Dia. (469650)
- 3M Masks & Respiratory Protection