Shop All Cartridges And Filters
3M
Filter and Cartridge Combo, 2 PK, NIOSH Approved
Mfr # 50051138464696
Zoro # G007658515
product price: $49.95
/pk 2, $24.98/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield
- Color Code White
- Respirator Connection Type Bayonet
- Typical Application Carpet Manufacturing, Chemical Compounding, Chemical Dispensing, Chemical Manufacturing, Chemical Processing, Chemical Transfer, Laboratories, Manufacturing, Pouring/Casting, Primary Metal, Pulp and Paper, Wood Processing, Working in Dusty and Poisonous Atmosphere; Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Mining, Oil and Gas, Transportation
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051138464696
- Zoro # G007658515
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Length | 4.2 in |
Height | 3.4 in |
Details
Item | Filter and Cartridge Combo |
For Use With | Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield |
Color Code | White |
Respirator Connection Type | Bayonet |
Typical Application | Carpet Manufacturing, Chemical Compounding, Chemical Dispensing, Chemical Manufacturing, Chemical Processing, Chemical Transfer, Laboratories, Manufacturing, Pouring/Casting, Primary Metal, Pulp and Paper, Wood Processing, Working in Dusty and Poisonous Atmosphere; Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Mining, Oil and Gas, Transportation |
Standards | NIOSH Approved |
Suspension | 6 Point |
Filter Class | OV/P100 |
Used For | Combination; Asbestos, Formaldehyde, Mold, Organic Vapor, Silica; Formaldehyde, Organic Vapor; Asbestos, Formaldehyde, Mold, Organic Vapor, Silica |
Description
P100 cartridges fliters for 3M respirators fit all 6000 and 7000 series models These cartridges are 42 CFR 84 approved, and at least 9997 efficient against solid and liquid aerosols
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W807)
- DEX SAVIOR Mechanics Glove, Hi Viz Orange, Neoprene Shell, Medium (MG102/M)
- DICKIES FR Button Down Work Shirt, M, Navy (2837NB MD 0R)
- ALLEGRO INDUSTRIES Allegro 970073 Coupler (9700-73)
- 3M Respirator Chemical Cartridges, Organic Vapor Cartridge, 6001, Black (51138-21674)
- 3M Organic Vapor Cartridge/Filter, 60921 (51138-46465)
- 3M 3M„¢ Organic Vapor/Acid Gas Cartridge 6003/07047(AAD), 2/PK (7000051849)
- 3M Hard Case P100 Particulate Filter, Magenta, Olive, 2 PK, NIOSH (D9093C)
- 3M 3M„¢ 7093 Particulate Filter, P100, 6 Pairs/Box (7000002154)
- 3M 3M™ Organic Vapor / Acid Gas Cartridge 3M6003, (50051131070474)
- ALLEGRO INDUSTRIES Filter Kit, For Mfr. No. 9878 (9878-50)
- 3M Cartridges And Filters