Shop All Cartridges And Filters
3M
Filter, 2 PK, NIOSH Approved
Mfr # 50051138543681
Zoro # G607658496
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3M Adapter 502, 3M Cartridges 6000 Series, Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield
- Respirator Connection Type Bayonet
- Typical Application Assembly and Mechanical, Chemical Manufacturing, Cleaning, Finishing Operations, Manufacturing, Metal Pouring, Painting, Pesticide Application, Petrochemical, Powder Charging, Powder Coating, Pulp and Paper, Remediation, Sanding, Soil Preparation, Spray Coating, Welding, Wood Processing; Construction, Design and Construction, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Marine, Metal Production and Fabrication, Mining, Oil and Gas, Transportation
- Standards NIOSH Approved
- Height 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 50051138543681
- Zoro # G607658496
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Height | 4.3 in |
Length | 4.3 in |
Details
Item | Filter |
For Use With | 3M Adapter 502, 3M Cartridges 6000 Series, Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield |
Respirator Connection Type | Bayonet |
Typical Application | Assembly and Mechanical, Chemical Manufacturing, Cleaning, Finishing Operations, Manufacturing, Metal Pouring, Painting, Pesticide Application, Petrochemical, Powder Charging, Powder Coating, Pulp and Paper, Remediation, Sanding, Soil Preparation, Spray Coating, Welding, Wood Processing; Construction, Design and Construction, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Marine, Metal Production and Fabrication, Mining, Oil and Gas, Transportation |
Standards | NIOSH Approved |
Suspension | 6 Point |
Used For | Particulate; Asbestos, Mold, Organic Vapor, Silica; Asbestos, Mold, Organic Vapor, Silica |
Filter Class | P95 |
Description
3M Particulate Filter 3M2078, P95 is NIOSH approved for environments containing certain oil and nonoil based particles 3M recommended for relief against nuisance levels of organic vaporsacid gases and for ozone protection up to 10 times OSHA PEL For use with 3M Respirators 5000 Series or with 3M Adapter 502, 3M Cartridges 6000 Series with 3M Adapter 502, 3M Facepieces 6000, 7000 or FF400 Series with bayonet filter holders When properly fitted, use with appropriate cartridges for various applications such as griding, sanding and welding for concentrations up to 10 times the Permissible Exposure Limit PEL with half facepieces or 50 times PEL with full facepieces Full facepieces must be quantitatively fit tested to claim assigned protection factor above 10 in negative pressure mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, XXL, PR (EXO-MIGR-06-XXL)
- MCR SAFETY Leather Welding Jacket 30 Length Xxxl (38030MWXXXL)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13571)
- 3M Filter, Nuisance Acid Gas/Nuisance Organic Vapor/P100, Bayonet, Magenta/Olive, 12 Pack (7093)
- 3M Filter, HEPA, Magenta, 20 PK, NIOSH (450-01-01R20)
- 3M 5000/6000/7500 Resp Pre-Filter 6-Pk (5P71-6)
- 3M 3M„¢ 6004 Ammonia Methylamine Cartridge, 2/Bag (7000001937)
- 3M 6000 Series Respirator P100 Cartridge, 2PK (RSP617)
- 3M 60923 Organic Vapor/Acid Gas Cartridge/Filter, 2 PK, NIOSH (MMM60923)
- 3M Organic Vapor Cartridges, pair (3M 6001)
- 3M Masks & Respiratory Protection