Shop All Cartridges And Filters
3M
Filter, 2 PK, NIOSH Approved
Mfr # 50051138543568
Zoro # G607658465
product price: $9.49
/pk 2, $4.75/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M Adapter 502, 3M Cartridges 6000 Series, Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield
- Respirator Connection Type Bayonet
- Typical Application Assembly and Mechanical, Chemical Manufacturing, Cleaning, Grinding, Laboratories, Manufacturing, Painting, Pesticide Application, Petrochemical, Powder Charging, Powder Coating, Pulp and Paper, Remediation, Sanding, Soil Preparation, Spray Coating, Welding, Wood Processing; Construction, Design and Construction, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Metal Production and Fabrication, Mining, Oil and Gas, Pharmaceutical, Transportation
- Standards NIOSH Approved
- Length 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051138543568
- Zoro # G607658465
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Length | 4.3 in |
Height | 4.3 in |
Details
Item | Filter |
For Use With | 3M Adapter 502, 3M Cartridges 6000 Series, Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield |
Respirator Connection Type | Bayonet |
Typical Application | Assembly and Mechanical, Chemical Manufacturing, Cleaning, Grinding, Laboratories, Manufacturing, Painting, Pesticide Application, Petrochemical, Powder Charging, Powder Coating, Pulp and Paper, Remediation, Sanding, Soil Preparation, Spray Coating, Welding, Wood Processing; Construction, Design and Construction, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Metal Production and Fabrication, Mining, Oil and Gas, Pharmaceutical, Transportation |
Standards | NIOSH Approved |
Filter Class | P95 |
Used For | Particulate; Asbestos, Mold, Silica; Asbestos, Mold, Silica |
Suspension | 6 Point |
Description
3M Particulate Filter 3M2071, P95 is NIOSH approved for environments containing certain oil and nonoil based particles It is designed for use with 3M Respirators 5000 Series, 3M Cartridges 6000 Series with 3M Adapter 502, and 3M 6000 Series, 7000 Series, and FF400 Series facepieces with bayonet filter holders When properly fitted, use with appropriate cartridges for various applications such as griding, sanding and welding for concentrations up to 10 times the Permissible Exposure Limit PEL with half facepieces or 50 times PEL with full facepieces with quantitative fit test
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Group Safety Lockout Kit, Electrical (1458E410PRE)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18H)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP3A)
- TINGLEY Size 8 Men's Steel Rubber Boot, Yellow (77253)
- 3M Respirator Cartridges & Filters, 2 PK, NIOSH Approved (70070316750)
- 3M 3M Particulate Filter, P100 Respiratory Protection - Pack of 2, Bayonet, NIOSH Approved (7000051991)
- 3M 2097 P100 Replacement Particulate Filters for Respirators, 2PK (50051131071846)
- 3M 3M Acid Gas/Organic Vapor P100 Cartridges (3M 60923)
- 3M Prefilter, Snap On/Off, HE, 50 PK, NIOSH Approved (TR-6600)
- 3M Combination Cartridge/Filter, Magenta, Olive, 1 PR, NIOSH (D80926)
- 3M 6003 Organic Vapor/Acid Gas Cartridge, 2 PK, NIOSH (MMM6003)
- 3M Cartridges And Filters