Shop All Film Tape
3M
Film Tape, Vinyl, Blue, 1/4In x 36 Yd, PK144
Mfr # 61192
Zoro # G5518947
product price: $1,220.99
/pk 144, $8.48/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Width 1/4 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/4 in |
Tape Length | 36 yd |
Length | 36 yd. |
Width | 1/4 in |
Roll Length | 36 yd |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 1/4 in |
Imperial Tape WxL | 1/4 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 1/4 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Riveters Tape, Yellow, 1In x 36Yd, PK36 (695)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ09)
- EKENA MILLWORK Loctite Power Grab Express Molding and Paneling Adhesive - White, 9 fl. oz. (2023759)
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C-3/4X30FT)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5481)
- 3M Film Tape, Polyester, Blue, 1In x 72Yd, PK36 (8901)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (1205)
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- 3M Film Tape, Extruded PTFE, Gray, 1In x 36 Yd (1-36-5491)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (5413)
- 3M Film Tape