Shop All Packing Tapes
3M
Film Tape, Transparent, 9" x 72 yd.
Mfr # 600
Zoro # G5836945
product price: $179.99
/ea
Sold in multiples of 2 for $359.98
Free Shipping & Returns
$359.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 9"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836945
- UPC # 888519194478
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 9" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,Transparent,9" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Divider, Write, 8Tb, Asst, 1St 12PK (AVE16103)
- UNIVERSAL ONE Hanging File Folders, Blue, PK25 (UNV14216)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- HAMMERMILL Color Copy Paper, 100 Bright, 32l, PK500 (10263-0)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- 3M Tape, Safety Stripe, 2Inx36yd (57022)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- 3M 3M™ 311+ Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear, 36/Case (T902311S)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK6 (240053)
- 3M Packing Tape & Dispensers