Shop All Packing Tapes
3M
Film Tape, Transparent, 7" x 72 yd.
Mfr # 600
Zoro # G5836875
product price: $123.99
/ea
Sold in multiples of 3 for $371.97
Free Shipping & Returns
$371.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 7"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836875
- UPC # 888519194454
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 7" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Elongation | 45% |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,Transparent,7" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Armadillo Sapphire 1.75Mm .5Kg (3DAR0217505)
- BANKERS BOX Drawer File Box, 12.2 x 10 x 24, PK6 (00311)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35 (R82235)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (371+)
- 3M Packaging Tape, 5910, Light Duty (70006067493)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- 3M Packaging Tape, UPVC, 13mm W, PK72 (681)
- 3M Tape, Vinyl, G-Purpose, Yellow (764136YEL)
- 3M Packaging Tape, 6" W, Clear, PK4 (830RCT)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- 3M Packing Tapes