Shop All Packing Tapes
3M
Film Tape, Transparent, 6" x 72 yd.
Mfr # 600
Zoro # G5836936
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Width 6"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836936
- UPC # 888519194447
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 6" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Thickness | 2.3 mil |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | 40 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Description
Film Tape,Transparent,6 In. x 72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- SAFCO Desktop Organizer, 12-21/64"D (3240BL)
- ZORO SELECT Fastener Black Book, Inch Edition (FBB-Inch)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- 3M 3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 1/2" x 360 yds., Clear, 12/Case (T963476)
- 3M Double Sided Tape, 1/2x900 in., PK2 (665-2PK)
- 3M Pack Tape Ll Clr 54.6Yd (3650-RD)
- 3M Tartan Tabletop Tape Dispenser, 1in (HB900)
- 3M Carton Sealing Tape Machine Rolls, 2" x 1000 yds., Clear, PK6 (T903311S)
- 3M Tape, Vinyl, G-Purpose, White (764136WHT)
- VORTEX 2 in. x 330 ft. Shipping Tape, Clear (VO3080630)
- 3M Packing Tape & Dispensers