Shop All Packing Tapes
3M
Film Tape, Transparent, 5.67" x 72 yd.
Mfr # 600
Zoro # G5837030
product price: $99.85
/ea
Sold in multiples of 4 for $399.40
Free Shipping & Returns
$399.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 5.67"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5837030
- UPC # 888519194430
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 5.67" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,Transparent,5.67" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4054)
- PENDAFLEX Expandable File A-Z, 21 Pockets, Brown (R217AHD)
- FLEX TAPE FLEX TAPE CLEAR 8""X5' (TFSCLRR0805)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- 3M PACKNG TAPE 54.6YDX1.88"" (3650-2)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- 3M ExtremeSelngTpe4412GGry80ml, PK6 (4412G)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- 3M Packing Tape & Dispensers