Shop All Packing Tapes
3M
Film Tape, Transparent, 5" x 60 yd.
Mfr # 600
Zoro # G5836918
product price: $87.99
/ea
Sold in multiples of 4 for $351.96
Free Shipping & Returns
$351.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Width 5"
- Tape Length 60 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836918
- UPC # 888519194423
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 5" |
Tape Length | 60 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Thickness | 2.3 mil |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | 40 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Description
Film Tape,Transparent,5" x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- C&A SCIENTIFIC Slide Mailers, 5-Place, Plastic, 100PK (MSL-15)
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 3", White, 50/Bundle (M943)
- 3M Reposition Tape, UPVC, Clear, 1 In. x 5 Yd (665)
- 3M Carton Sealing Tape, 48mm W, Clear, PK36 (375+)
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- 3M PACK TAPE HD CLR 800"" (145)
- 3M Tartan Tabletop Tape Dispenser, 1in (HB900)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (371+)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- 3M Packing Tape & Dispensers