Shop All Packing Tapes
3M
Film Tape, Transparent, 4.72" x 72 yd.
Mfr # 600
Zoro # G5837067
product price: $83.15
/ea
Sold in multiples of 4 for $332.60
Free Shipping & Returns
$332.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Width 4.72"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5837067
- UPC # 888519194416
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 4.72" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Thickness | 2.3 mil |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | 40 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Description
Film Tape,Transparent,4.72" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, Portable Dispenser, Assorted, PK160 (680-PGOP2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (6GGN6)
- AT-A-GLANCE At A Glance AAGGG250000 Recycled 2-Color Desk Pad Paper Calendar - Black (AAGGG250000)
- ROARING SPRING Recycled Legal Pad, Rld, 8-1/2"x11-3/4", 40 Pads, Canary 12PK (ROA74712)
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- 3M 3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 1/2" x 360 yds., Clear, 12/Case (T963476)
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- 3M 3M™ 311+ Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear, 36/Case (T902311S)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- 3M Carton Sealing Tape, 72mm W, Clear, PK24 (311+)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- 3M Packing Tape & Dispensers