Shop All Packing Tapes
3M
Film Tape, Transparent, 4" x 72 yd.
Mfr # 600
Zoro # G5836890
Sold in multiples of 5 for $369.95
$369.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Width 4"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836890
- UPC # 888519194409
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 4" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Thickness | 2.3 mil |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | 40 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Description
Film Tape,Transparent,4" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW DOOR Lets Roll, Forest Friends Rollers, 6-Piece Set (1155)
- SEALER SALES 3in. x 36yds 5mil PTFE Cover (TC-300-5-36)
- LUXOR 40"x60" Magnetic Glass Whiteboard (WGB6040M)
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- 3M ExtremeSelngTpe4412GGry80ml, PK6 (4412G)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 1/Case (T96540PR1PK)
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C756)
- 3M Packing Tapes