Shop All Packing Tapes
3M
Film Tape, Transparent, 3.78" x 72 yd.
Mfr # 600
Zoro # G5837049
Sold in multiples of 5 for $332.75
$332.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 3.78"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5837049
- UPC # 888519194393
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3.78" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Tape Elongation | 45% |
Description
Film Tape,Transparent,3.78" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- DECKER TAPE PRODUCTS Label, DL3051, DO NOT DOUBLE STACK BILINGUAL, 3" X 5" (DL3051)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder, PK2 (252815)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- 3M Tape, Trans, Magic, 1"-3" Cor (81012592)
- 3M Packaging Tape, UPVC, 13mm W, PK72 (681)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- 3M Packing Tapes