Shop All Packing Tapes
3M
Film Tape, Transparent, 2.83" x 72 yd.
Mfr # 600
Zoro # G5837076
Sold in multiples of 7 for $348.95
$348.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 2.83"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5837076
- UPC # 888519194379
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Tape Tensile Strength | 28 lb./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Description
Film Tape,Transparent,2.83" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Dry Special Water Jet Resistant Refill Leads Assorted- Blue, Green & White, 8PK (4040)
- AZAR DISPLAYS Four-Pocket Wall Mount Bifold Brochure Holder, PK2 (252090)
- 3M Scotch Tape, 3/4inx1296in (600-6PK)
- CARDINAL Pocket, Exp, Zip, 0.5, Ast, 5/Pk (CRD14650)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (371+)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- 3M Pack Tape Ll Clr 54.6Yd (3650-RD)
- 3M Scotch Mainline Dispenser Model, 6in (30342)
- 3M Carton Tape, Clear, 72mm x 914m, PK4 (375)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1/2" x 72 yds., Printed, 1/Case (T96340PR1PK)
- UNIVERSAL Moving and Storage Packing Tape, 3 in. Core, 1.88 in. x 54.6 yd, Clear, 6PK (UNV33102)
- 3M Packing Tape & Dispensers