Shop All Packing Tapes
3M
Film Tape, Transparent, 2.75" x 72 yd.
Mfr # 600
Zoro # G5836997
product price: $48.45
/ea
Sold in multiples of 7 for $339.15
$339.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 2-3/4"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836997
- UPC # 888519194362
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2-3/4" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,Transparent,2.75" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Fellowes, Plastic Comb Bindings, 1/2in Diameter, 90 Sheet Capacity, Black, 25 Combs/pack (52323)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-300DT)
- ZORO SELECT Tempo Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87097)
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- 3M 3M™ 311+ Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear, 36/Case (T902311S)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- 3M Double Sided Tape, 3/4 x 1296 in., PK2 (665-2P34-36)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (371+)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 1/Case (T96540PR1PK)
- 3M Packing Tape & Dispensers