Shop All Packing Tapes
3M
Film Tape, Transparent, 2.5" x 72 yd.
Mfr # 600
Zoro # G5836988
product price: $43.99
/ea
Sold in multiples of 8 for $351.92
$351.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 2-1/2"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836988
- UPC # 888519194355
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2-1/2" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,Transparent,2.5" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x96" Mobile Combination Dry Erase Board, Cork/Plastic (669RH-HC)
- ICONEX Paper, Roll, 2.25X85, 50Ctn Pk (ICX90780549)
- NATURE SAVER Nature Saver End Tab Folder, PK10 (NATSP17251)
- POST-IT Recycled Super Sticky Notes, 3x3, PK5 (654-5SSNRP)
- 3M PACK TAPE HD CLR 800"" (145)
- 3M Reposition Tape, UPVC, Clear, 1/2In x 5 Yd (665)
- 3M ExtremeSelngTpe4411GGry, 40ml, PK6 (4411G)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 1/Case (T96540PR1PK)
- 3M Packaging Tape, UPVC, 13mm W, PK72 (681)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D712)
- 3M Packing Tape & Dispensers