Shop All Packing Tapes
3M
Film Tape, Transparent, 2.25" x 72 yd.
Mfr # 600
Zoro # G5836979
product price: $39.59
/ea
Sold in multiples of 8 for $316.72
$316.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 2-1/4"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836979
- UPC # 888519194348
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2-1/4" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,Transparent,2.25" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle (11R406)
- PILOT Precise V5RT Retractable Roller Ball Pen, Extra-Fine 0.5mm, Navy, PK12 (13447)
- ZORO SELECT 10" x 7" Open Poly Bags, 2 mil, Clear (5DGV2)
- 3M Tartan Tabletop Tape Dispenser, 1in (HB900)
- 3M Packaging Tape, 6" W, Clear, PK4 (830RCT)
- 3M Packaging Tape, 5910, Light Duty (70006067493)
- 3M Carton Tape, Clear, 72mm x 914m, PK4 (375)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- PROTO ST TAPE CD 25' LEVERLOCK (POSTHT30825)
- 3M Packing Tape & Dispensers