Shop All Packing Tapes
3M
Film Tape, Transparent, 1.89" x 72 yd.
Mfr # 600
Zoro # G5837021
product price: $34.99
/ea
Sold in multiples of 10 for $349.90
$349.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 1.89"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5837021
- UPC # 888519194324
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Tape Tensile Strength | 28 lb./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Description
Film Tape,Transparent,1.89" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Protector, Sheet, Antimcrb, Cl 100PK (CLI62033)
- REDIFORM OFFICE PRODUCTS Rediform® Driver's Daily Log Book, 2-Part, 5-1/2" x 7-7/8", 31 Sets/Pad (6K681)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72380)
- FELLOWES Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100 (52089)
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- 3M Reposition Tape, UPVC, Clear, 1/2In x 5 Yd (665)
- 3M Carton Sealing Tape Machine Rolls, 2" x 1000 yds., Clear, PK6 (T903311S)
- 3M Scotch Heavy Duty Shipping Packaging Tape 3850, PK/12, 12PK (7100157915)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (371+)
- 3M ExtremeSelngTpe4412GGry80ml, PK6 (4412G)
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR08)
- 3M Packing Tape & Dispensers