Shop All Packing Tapes
3M
Film Tape, Transparent, 1.875" x 72 yd.
Mfr # 600
Zoro # G5837015
product price: $35.99
/ea
Sold in multiples of 10 for $359.90
$359.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Width 1-7/8"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5837015
- UPC # 888519194317
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1-7/8" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Thickness | 2.3 mil |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | 40 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Description
Film Tape,Transparent,1.875" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Drawer, Lgl, Wht/Blu, PK6 (00312)
- RELOC ZIPPIT 6"W x 9"L Open Poly Bags, 1.75 mil, Clear (PP-6X9)
- SCHOOL SMART Scratch Pad, 4 x 6 Inches, 100 Sheets, White, Pack of 12 PK (4600)
- REDIFORM OFFICE PRODUCT Nat'lBrand, Texthide Record Book, Black/burgundy, 300 Green Pages, 10 3/8 X 8 3/8 (56231)
- 3M ExtremeSelngTp4412NTrnslcnt, 80m, PK3 (4412N)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (371+)
- 3M Tape, Trans, Magic, 1"-3" Cor (81012592)
- 3M Carton Sealing Tape, 72mm W, Clear, PK24 (311+)
- 3M Packaging Tape, 6" W, Clear, PK4 (830RCT)
- 3M PACK TAPE HD CLR 800"" (145)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- 3M Packing Tape & Dispensers