Shop All Packing Tapes
3M
Film Tape, Transparent, 1.75" x 72 yd.
Mfr # 600
Zoro # G5836960
product price: $32.85
/ea
Sold in multiples of 11 for $361.35
$361.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 1-3/4"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836960
- UPC # 888519194300
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1-3/4" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Elongation | 45% |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,Transparent,1.75" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1171)
- ZORO SELECT Shipping Box, 24x14x12 in (55NN14)
- BARCHARTS Immigration Law Quickstudy Easel (9781423217664)
- 3M PACKNG TAPE 54.6YDX1.88"" (3650-2)
- 3M Scotch Heavy Duty Dispenser, 2in (C22)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- 3M Carton Sealing Tape, 48mm W, Clear, PK36 (375+)
- 3M 3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 3/4" x 540 yds., Clear, 8/Case (T964476)
- 3M ExtremeSelngTp4412NTrnslcnt, 80m, PK3 (4412N)
- MASTER MAGNETICS Master Magnetics Tape Magnetic 1/2Inx10Ft Flex 7012 (8702417)
- 3M Packing Tape & Dispensers