Shop All Packing Tapes
3M
Film Tape, Transparent, 1.625" x 72 yd.
Mfr # 600
Zoro # G5837006
product price: $31.95
/ea
Sold in multiples of 11 for $351.45
$351.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Width 1-5/8"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5837006
- UPC # 888519194294
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1-5/8" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Thickness | 2.3 mil |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | 40 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Description
Film Tape,Transparent,1.625" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Red (WL-025-25-RD)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59251)
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) (2923X)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- 3M Tape, Trans, Magic, 1"-3" Cor (81012592)
- 3M Tape, Vinyl, G-Purpose, White (764136WHT)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- 3M Scotch Desktop Tape Dispenser, Black (C60-BK)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 1/Case (T96540PR1PK)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', White, 10/Case (T907270W)
- 3M Packing Tapes