Shop All Packing Tapes
3M
Film Tape, Transparent, 1.25" x 72 yd.
Mfr # 600
Zoro # G5836647
Sold in multiples of 14 for $372.26
$372.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 1-3/8"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836647
- UPC # 888519194263
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1-3/8" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Elongation | 45% |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,Transparent,1.25" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Stainless Steel Band And Buckle Kit (GR204B)
- TARIFOLD Desk Display Unit, 10 A3 Size Assorted Color Pockets (D291A3)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- UNIVERSAL ONE File Jacket 12 x 9", Clear, Pk25 (UNV50780)
- 3M Packaging Tape, 6" W, Clear, PK4 (830RCT)
- 3M ExtremeSelngTpe4411GGry, 40ml, PK6 (4411G)
- 3M Scotch Desktop Tape Dispenser, Silver (C60-ST)
- 3M Tape, Water Activated Paper, 450 ft., PK10 (70006719283)
- 3M Packaging Tape, UPVC, 13mm W, PK72 (681)
- 3M Tape, Trans, Magic, 1"-3" Cor (81012592)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- 3M Packing Tapes