Shop All Packing Tapes
3M
Film Tape, Transparent, 12" x 72 yd.
Mfr # 600
Zoro # G5837058
product price: $210.99
/ea
Sold in multiples of 2 for $421.98
Free Shipping & Returns
$421.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 12"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5837058
- UPC # 888519194508
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 12" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Tape Tensile Strength | 28 lb./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Description
Film Tape,Transparent,12" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 96" x 70" Mattress Bags, 1.10 mil, Clear, PK 100 (4NPX5)
- BETTER PACKAGES Pivot Rod Retainer (E580RA)
- XEROX Multipurpose Paper, 8-1/2x11, Yellow, PK500 (3R11053)
- C-LINE PRODUCTS 8-Pocket Spiral-Bound Poly Portfolio, PK6 (33080)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- 3M Tape, Vinyl, G-Purpose, Yellow (764136YEL)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- 3M ExtremeSelngTpe4411GGry, 40ml, PK6 (4411G)
- 3M Reposition Tape, UPVC, Clear, 1 In. x 5 Yd (665)
- 3M Carton Sealing Tape, 72mm W, Clear, PK24 (311+)
- SCOTCH Label Protection Tape, Pink, 4INX72YD, PK8 (821)
- 3M Packing Tapes