Shop All Packing Tapes
3M
Film Tape, Transparent, 11" x 72 yd.
Mfr # 600
Zoro # G5836927
product price: $220.99
/ea
Sold in multiples of 2 for $441.98
Free Shipping & Returns
$441.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 11"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836927
- UPC # 888519194492
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 11" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Elongation | 45% |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,Transparent,11" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier, Three-Pocket Trifold Brochure Holder, PK2 (252033)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- OFFICE ESSENTIALS Table of Contents Index Dividers, Monthly Jan-Dec, Multicolor, PK12 (11679)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- 3M Carton Sealing Tape, 72mm W, Clear, PK4 (371+)
- 3M PACK TAPE HD CLR 800"" (145)
- 3M Packaging Tape, 5910, Light Duty (70006067493)
- 3M PACKNG TAPE 54.6YDX1.88"" (3650-2)
- 3M Carton Tape, Clear, 72mm x 914m, PK4 (375)
- SCOTCH Tape, Rl, Removeable, 3/4X1296 (811341296)
- 3M Packing Tape & Dispensers