Shop All Packing Tapes
3M
Film Tape, Transparent, 1" x 72 yd.
Mfr # 600
Zoro # G5836909
product price: $196.99
/ea
Sold in multiples of 2 for $393.98
Free Shipping & Returns
$393.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Width 1"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836909
- UPC # 888519194485
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Thickness | 2.3 mil |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | 40 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Description
Film Tape,Transparent,1" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 32" x 48", Kraft, 5 /Bundle (SP3248)
- OHAUS AC Adapter, ABS Plastic (46001724)
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- 3M Tape, Vinyl, G-Purpose, White (764136WHT)
- 3M Packaging Tape, 6" W, Clear, PK4 (830RCT)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (371+)
- 3M Pack Tape Ll Clr 54.6Yd (3650-RD)
- 3M Pack Tape Hd Clr 38.2Yd (3850S-RD)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- SHURTAPE Carton Tape, Clear, 48mmx50m, PK36 (HP 400)
- 3M Packing Tape & Dispensers