Shop All Packing Tapes
3M
Film Tape, Transparent, 0.875" x 72 yd.
Mfr # 600
Zoro # G5836656
product price: $17.59
/ea
Sold in multiples of 19 for $334.21
$334.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 7/8"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836656
- UPC # 888519194225
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 7/8" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Tape Elongation | 45% |
Description
Film Tape,Transparent,0.875" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Wall, Post-It, Plain, We Pk (MMM566)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- POST-IT Notes, Post-Ti, 3X3, 4 Pack Pk (MMM5401)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4-5/8in. (773)
- 3M Scotch Heavy Duty Dispenser, 2in (C22)
- 3M 3M™ 311+ Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear, 36/Case (T902311S)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 9/Case (T96540PR)
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- 3M Packing Tape & Dispensers