Shop All Packing Tapes
3M
Film Tape, Transparent, 0.71" x 72 yd.
Mfr # 600
Zoro # G5836601
product price: $12.99
/ea
Sold in multiples of 24 for $311.76
$311.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 0.71"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836601
- UPC # 888519194201
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Tensile Strength | 28 lb./in. |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Description
Film Tape,Transparent,0.71" x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (378337)
- KONICA MINOLTA Black Toner Cartridge 28K YLD (TN324K)
- POST-IT Easel Pad, Plain, White, 25 in x 30 in, PK6 (559 VAD 6PK)
- 3M PACKNG TAPE 54.6YDX1.88"" (3650-2)
- 3M Carton Tape, Clear, 72mm x 914m, PK4 (375)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- 3M Tape, Vinyl, G-Purpose, Blue (764136BLU)
- 3M TpSheets3750P, 2nx6n, 25sheetsper, PK5 (3750P)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 38.2 yd, Clear, PK3 (3500-3-ESF)
- 3M Packing Tape & Dispensers