Shop All Film Tape
3M
Film Tape, Skived PTFE, Gray, 3/4In x 36 Yd
Mfr # 3/4-36-5480
Zoro # G4239243
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Width | 3/4" |
Length | 36 yd. |
Metric Tape Length | 32.9 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 36 yd |
Metric Tape Width | 19.1 mm |
Description
Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5480, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Tape Thickness 3.7 mil, Tape Backing Material PTFE Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5480, Tape Type PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laminate Tape, Clear, 3In x 100Ft (142138)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Blue (54007-10836)
- 3M Hot Melt Adhesive, DP100FR Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100FR)
- BLACK JACK Super Flash Gloss Black Elastomeric Flashing Cement 10 oz (1010-9-66)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- 3M Polyimide Film Tape, 2" x 5 yd. (5433)
- 3M Sealing Tape, Ionomer, White, 25mm x 5Yd (4412N)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- 3M Metalized Film Tape, Red, 3 In. x 5 Yd. (850)
- 3M Film Tape, Polyurethane, Clr, 1-1/2In x 5Yd (8561)
- NMC Tape, Barricade, Danger, 3 Mil 3"x1000ft (PT16)
- 3M Film Tape