Shop All Film Tape
This Product is Discontinued
3M
Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (Discontinued)
Mfr # 2-36-5180
Zoro # G4241097
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Backing Material PTFE
- Tape Width 2"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Length | 36 yd. |
Width | 2" |
Description
Film Tape, Tape Color Gray, Tape Thickness 3.5 mil, Tape Backing Material PTFE, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Temperature Range Up to 500 Degrees F, Series 5180, Tape Shape Continuous Roll, Tape Tensile Strength 300 lb/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.