Shop All Film Tape
3M
Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd
Mfr # 1/2-36-5480
Zoro # G4247031
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Width | 1/2" |
Length | 36 yd. |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 32.9 m |
Metric Tape Width | 12.7 mm |
Description
Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5480, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Tape Thickness 3.7 mil, Tape Backing Material PTFE Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5480, Tape Type PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4008 Double Coated Foam Tape 3" x 5yd, White, 1/8" thick (4008)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (15D579)
- 3M 3M 08088 General Trim Adhesive - 18.1 oz. (7100166281)
- ZORO SELECT Masking Tape, Paper, Black, PK24 (TC602-2"X60YD-BLK(CA-24))
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- 3M Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (5480)
- 3M Film Tape, Skived PTFE, Gray, 3/4In x 36 Yd (3/4-36-5480)
- 3M Squeak Reduction Tape, Clear, 3In x 5Yd (5430)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- 3M Squeak Reduction Tape, Clear, 1In x 5Yd (5430)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 5 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (PPT5A-4)
- 3M Film Tape