Shop All Film Tape
3M
Film Tape, Red, 2 in. W, Acrylic, 72 yd.
Mfr # 850
Zoro # G4149087
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 1.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 72 yd. |
Tape Core Diameter | 1.5 in |
Length | 72 yd. |
Width | 2" |
Metric Tape Length | 65.83 m |
Metric Width | 50.08 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 72 yd |
Description
For splicing applications requiring quick stick and an aggressive, permanent hold, use 3M Polyester Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various colors, as well as a transparent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Gorilla Glue®, 8 oz., Light Tan, 1/Case (ADHGG15)
- BERRY PLASTICS Berry Plastics 1087626 HVAC Multi-Purpose Foil Tape; 2 in. x 10 Yd (647356)
- MOTSENBOCKERS LIFT OFF Tape and Adhesive Remover, 22 oz, Trigger Spray Bottle, 6 PK (MTS 40701)
- DUCK BRAND Duct Tape Blk Checker10Y (280410)
- 3M Film Tape, Black, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Silver, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Polyester, Ylw, 1In x 72Yd, PK36 (56-YELLOW-1"X72YD*)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5421)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- ZIP-UP Zip-Up CT260 Containment Tape (CT260)
- 3M Film Tape