Shop All Film Tape
3M
Film Tape, Red, 1 in. W, Acrylic, 72 yd.
Mfr # 850
Zoro # G4149120
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 72 yd. |
Tape Core Diameter | 1.5 in |
Width | 1" |
Length | 72 yd. |
Metric Width | 25.4 mm |
Imperial Tape Length | 72 yd |
Metric Tape Length | 65.83 m |
Imperial Tape Width | 1 in |
Description
For splicing applications requiring quick stick and an aggressive, permanent hold, use 3M Polyester Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various colors, as well as a transparent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1" X 60YD)
- TOUCH 'N SEAL Spray Applicator Tip, Yellow, 4 in (7565029940)
- TITEBOND Floor Adhesive, Quick and Thick Series, Light Tan, 24 hr Full Cure, 28 oz, Cartridge (2404)
- SCOTCH Tape, Book, Transprnt, 2"X15yd (8452)
- 3M UV Protective Tape, BLUE, 12" x 200 ft. (PT2UV26B)
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5423)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- 3M Repulpable Strong Coated Tape, White (R3187)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- 3M Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (5413)
- TAPECASE Metalized Film Tape, Silver, 3In x 5Yd (15D498)
- 3M Film Tape