Shop All Film Tape
3M
Film Tape, PTFE, Brown, 3/4In x 5Yd
Mfr # 5498
Zoro # G4237387
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE (Polytetrafluoroethylene)
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Brown
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 5 yd. |
Width | 3/4" |
Length | 5 yd. |
Metric Tape Length | 4.5 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Description
Film Tape, Tape Color Tan, Tape Brand 3M(TM), Brand and Series 3M 5498, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Tape Thickness 4 mil, Tape Backing Material PTFE Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 300 Degrees F, Series 5498, Tape Type PTFE & Silicone Slick Surface Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI 1 Gal. Universal Pressure Sensitive Luxury Vinyl Adhesive (Approximately 220-260 Sq. Ft./Gal) (ZOR-AD-0101)
- MALCO Flexible Lightweight Caulking Gun (CG12)
- UNITED ELCHEM POLARWELD 2636S LOW VOC PVC SOLVENT CEMENT, 32 OZ, TRANSLUCENT LIQUID, CLEAR, 095 002 (2636S)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 600)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- 3M Squeak Reduction Tape, Clear, 1In x 5Yd (5430)
- 3M Film Tape, Polyurethane, Clear, 5 In x 5 Yd (8561)
- 3M Sealing Tape, Ionomer, White, 60mm x 5Yd (4412N)
- 3M Film Tape, Extruded PTFE, Gray, 3 In x 5 Yd (5490)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- 3M Film Tape, Polyimide, 3 in. W, 36 yd., PK12 (8998)
- 3M Film Tape