Shop All Film Tape
3M
Film Tape, PTFE, Brown, 1/2In x 36Yd
Mfr # 1/2-36-5498
Zoro # G4238963
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE (Polytetrafluoroethylene)
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Brown
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Length | 36 yd. |
Width | 1/2" |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Description
Film Tape, Tape Color Tan, Tape Brand 3M(TM), Brand and Series 3M 5498, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Tape Thickness 4 mil, Tape Backing Material PTFE Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 300 Degrees F, Series 5498, Tape Type PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Pro Gray Polyurethane Self-Leveling Sealant 10.1 oz (654546)
- PC PRODUCTS 1/2 Lb PC-7 Multi-Purpose Epoxy (87770)
- EZ WELD Cement, 16 Oz, Yellow, CPVC (22703)
- 3M Electrical Tape RED (530-RE)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- 3M Film Tape, PTFE, Brown, 3/4In x 36Yd (3/4-36-5498)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 36Yd (2-36-5498)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Lithographers Tape, Ruby Red, 3/8In x 5Yd (3/8-5-616)
- 3M Metalized Film Tape, Red, 1 In. x 5 Yd. (850)
- NMC Glo Brite/Black Stripe, Ht, 7550 1x100Ft (50F-1STP)
- 3M Film Tape