Shop All Film Tape
3M
Film Tape, Polyurethane, Clr, 1-1/2In x 5Yd
Mfr # 8561
Zoro # G5577083
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-1/2" |
Tape Length | 5 yd. |
Width | 1-1/2" |
Length | 5 yd. |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Metric Tape Width | 38.1 mm |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 8561, Imperial Tape Length 5 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 5 yd, Tape Thickness 14 mil, Tape Backing Material Polyurethane Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 275 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 275 Degrees F, Series 8561, Tape Type Surface Protection Film Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 30 mil, 1-1/2" x 20 ft., Black (77BLACK-1-1/2X20FT)
- OATEY PVC Cement, Blue, 32 oz. (30894)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- DOMINATOR Stone+ Sealer Gloss 5 gal. (PST05G)
- 3M Film Tape, Polyurethane, Clear, 2 In x 5 Yd (8561)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- 3M Film Tape, Polyurethane, Clear, 5 In x 5 Yd (8561)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5498)
- 3M Film Tape, 1/2 In x 72 yd., Yellow, PK72 (56-YELLOW-1/2"X72YD*)
- 3M Metalized Film Tape, Silver, 1/2In x 5Yd (850)
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8901)
- 3M Film Tape