Shop All Film Tape
3M
Film Tape, Polyimide, Gold, 2 In. x 36 Yd.
Mfr # 5419
Zoro # G4252351
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Gold
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Length | 36 yd. |
Width | 2" |
Imperial Tape Width | 2 in |
Imperial Tape Length | 108 ft |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 32.99 m |
Imperial Tape WxL | 2 in x 108 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, Tape Adhesive Material Silicone, 2 in, 108 ft, 2.7 mil, 3M(TM), Series 5419, Gold, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG STRETCH Sashco White Elastomeric Door Siding and Window Caulk 10.5 oz (10016)
- 3M Rubber and Gasket Adhesive, 847, 5 fl oz, Tube, Brown (847)
- KRAKENBOND Krakenbond Aquarium Silicone, Non Toxic, %100 Silicone, 10.1 fl. oz, Clear (KR102YASS)
- 3M Adhesive Remover, Hi-Strength 90 Series, Clear, 50 mL, Can (90)
- 3M Film Tape, Polyimide, Gold, 3/4 In x 36 Yd (5419)
- 3M Film Tape, Polyimide, Gold, 1/2 In x 36 Yd (5419)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Vinyl Tape, 471 Blue, 1/2in. x 36 Yd, PK72 (03119)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5421)
- 3M Film Tape, 1/2 In x 72 yd., Yellow, PK72 (56-YELLOW-1/2"X72YD*)
- 3M Film Tape